SIEMENS Circuit Breaker 2.8-4A (Pemutus Arus)

Sebelum PPN:
Rp769.900
Spesifikasi
Product Brand NameSIRIUS
Product DesignationCircuit breaker
Design of the Productfor motor protection
Product Type Designation3RV6
Size of the Circuit-BreakerS00
Design of the Short-Circuit Tripmagnetic
Dimensions (WxHxD) (mm)45x97x96
Installation Altitude at Height Above Sea Level Maximum (m)2000
Insulation Voltage with Degree of Pollution 3 at AC Rated Value (V)690
Power Loss (W)6 (Total Typical)
Shock Resistance (g/ms)25/11
Surge Voltage Resistance Rated Value (kV)6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Circuit breaker 4 A A-release 2.8...4 A, N-release 52 A, for motor protection, class 10, screw connection, standard switching capacity, w. transverse AUX. switch 1 NO + 1 NC

Ulasan Produk

Tidak ada ulasan

Halaman Terkait