Spesifikasi
| Size | Medium |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
KF Plus Mask ada untuk anda yang menginginkan Masker Aman dan Sehat.
99% melindungi dari :
- Virus.
- Bakteri.
- Kuman.
- Polusi.
99% melindungi dari :
- Virus.
- Bakteri.
- Kuman.
- Polusi.
Description
Built-in composite nano filter.
- Block fine and harmful dust.
- Nature Anti-Bacteria nano filter.
- Pollen Allergy Material 99.9% Blocking!
- Both Eletrostatic and Physical Force.
Multi-layered filter structure that allows the nano fiber to endure over three years of lifetime and water cleaning.
- Non woven.
- Membran Filter.
- Nano Filter.
- Non Woven.
Our nano filter has "Non Woven, ePTFE Membrane Filter, Nano Filter and Non Woven layers", it can be washable and reusable.
Washing Instruction :
1. Hand wash only, fill a small tube/sink with temp. lower than 40.
2. Use natural detergent.
3. Put mask to tube/sink, left soak for 5 minutes then rinse lightly and wash up the mask slowly.
4. Don't bend it.
5. Dry in windy, not sun directly.
6. Do not ironing.
- Block fine and harmful dust.
- Nature Anti-Bacteria nano filter.
- Pollen Allergy Material 99.9% Blocking!
- Both Eletrostatic and Physical Force.
Multi-layered filter structure that allows the nano fiber to endure over three years of lifetime and water cleaning.
- Non woven.
- Membran Filter.
- Nano Filter.
- Non Woven.
Our nano filter has "Non Woven, ePTFE Membrane Filter, Nano Filter and Non Woven layers", it can be washable and reusable.
Washing Instruction :
1. Hand wash only, fill a small tube/sink with temp. lower than 40.
2. Use natural detergent.
3. Put mask to tube/sink, left soak for 5 minutes then rinse lightly and wash up the mask slowly.
4. Don't bend it.
5. Dry in windy, not sun directly.
6. Do not ironing.
Peringatan
Warna produk yang tercantum di website kemungkinan berbeda dengan warna produk aslinya, bergantung pada pengaturan layar dan resolusi komputer Anda. Gunakan model number untuk pemilihan warna agar sesuai dengan nomor seri warna yang terdapat pada katalog produk tersebut.Feature
- Easy Breath. - Good for hot weather.
- Volume in the middle.
- Aluminum Bar to keep the shape.
- 150D poly mesh.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/KFPlus%20Original%20Mesh%20Mask%20(Masker%20Motif)/0zP105196035-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
