Bardi Aroma Diffuser Smart

Sebelum PPN:
Rp629.900
Spesifikasi
MaterialPP
Tank capacity (mL)200
Power (W)10
Input Voltage (V)100-240
Output voltage (V)24/0.65A
Dimensions (mm)150x150x143
Coverage Area (m²)15-20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
BARDI Aroma Diffuser can add humidity to the air so that it makes the air fresh again and with added aromatherapy to give peace to our minds.

BARDI Aroma Diffuser can humidify indoor air with max area. 20m (2). BARDI Aroma Diffuser is also equipped with LED features for up to 4 different colors to make the appearance more attractive, and also features a timer that can be set in 1/3/5 hour with 2 levels of steam spray speed.

Ulasan Produk

Tidak ada ulasan