Gestar Set Kunci Sok 1/4 inch 6pt Tipe Inci/Metric (Socket Set)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp879.900
Spesifikasi
Set Content48pcs
Point (PT)6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Set Contents:
- 1/4inchDrive Socket (SAE) - 6pt 3/16inch
- 1/4inchDrive Socket (SAE) - 6pt 7/32inch
- 1/4inchDrive Socket (SAE) - 6pt 1/4'
- 1/4inchDrive Socket (SAE) - 6pt 9/32inch
- 1/4inchDrive Socket (SAE) - 6pt 5/16inch
- 1/4inchDrive Socket (SAE) - 6pt 11/32inch
- 1/4inchDrive Socket (SAE) - 6pt 3/8inch
- 1/4inchDrive Socket (SAE) - 6pt 7/16inch
- 1/4inchDrive Socket (SAE) - 6pt 1/2inch
- 1/4inchDrive Socket (SAE) - 6pt 9/16inch
- 1/4inchDrive Deep Socket (SAE) - 6pt 3/16inch
- 1/4inchDrive Deep Socket (SAE) - 6pt 7/32inch
- 1/4inchDrive Deep Socket (SAE) - 6pt 1/4inch
- 1/4inchDrive Deep Socket (SAE) - 6pt 9/32inch
- 1/4inchDrive Deep Socket (SAE) - 6pt 5/16
- 1/4inchDrive Deep Socket (SAE) - 6pt 11/32inch
- 1/4inchDrive Deep Socket (SAE) - 6pt 3/8inch
- 1/4inchDrive Deep Socket (SAE) - 6pt 7/16inch
- 1/4inchDrive Deep Socket (SAE) - 6pt 1/2inch
- 1/4inch Drive Socket Metric - 6pt 4mm
- 1/4inch Drive Socket Metric - 6pt 4,5mm
- 1/4inch Drive Socket Metric - 6pt 5mm
- 1/4inch Drive Socket Metric - 6pt 5,5mm
- 1/4inch Drive Socket Metric - 6pt 6mm
- 1/4inch Drive Socket Metric - 6pt 7mm
- 1/4inch Drive Socket Metric - 6pt 8mm
- 1/4inch Drive Socket Metric - 6pt 9mm
- 1/4inch Drive Socket Metric - 6pt 10mm
- 1/4inch Drive Socket Metric - 6pt 11mm
- 1/4inch Drive Socket Metric - 6pt 12mm
- 1/4inch Drive Socket Metric - 6pt 13mm
- 1/4inch Drive Socket Metric - 6pt 14mm
- 1/4inch Drive Deep Socket Metric - 6pt 4mm
- 1/4inch Drive Deep Socket Metric - 6pt 4,5mm
- 1/4inch Drive Deep Socket Metric - 6pt 5mm
- 1/4inch Drive Deep Socket Metric - 6pt 5,5mm
- 1/4inch Drive Deep Socket Metric - 6pt 6mm
- 1/4inch Drive Deep Socket Metric - 6pt 7mm
- 1/4inch Drive Deep Socket Metric - 6pt 8mm
- 1/4inch Drive Deep Socket Metric - 6pt 9mm
- 1/4inch Drive Deep Socket Metric - 6pt 10mm
- 1/4inch Drive Deep Socket Metric - 6pt 11mm
- 1/4inch Drive Deep Socket Metric - 6pt 12mm
- 1/4inch Quick Release Ratchet (Round Head) 6inch 72 Teeth
- 1/4inch Drive Spinner 6inch
- 1/4inch Drive Extension 2inch
- 1/4inch Drive Extension 6inch
- 1/4inch Drive Universal Joint 1-5/16inch
- Twin Color Blow Case with Metal Buckle 435x355x80mm

Ulasan Produk

Tidak ada ulasan