SAITAMA SEIKI Glass Polisher

Sebelum PPN:
Rp11.999.900
Spesifikasi
Pad Size (mm)71x106
Speed No Load (rpm)8500
Orbit Diameter (mm)3
Air Inlet (inch PT)1/4
Length (mm)165
Air Consumption (L/minute)340
Noise Level (dBa)78

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tip Sander
Feature
Applications: Widely used at various industries of car body reparing, wooden working, metal working, FRP working, etc. High efficiency by strong motor, low vibration and low gravity center. Less fatigue by well-balanced ergonomical design

Ulasan Produk

Tidak ada ulasan