SAITAMA SEIKI Air Impact Wrench Short Anvil 1inch (Kunci Sok Angin)

Sebelum PPN:
Rp11.999.900
Spesifikasi
Square Drive (mm)25.4
Bolt Cap. (mm)38
Free Speed (rpm)3500
Air Inlet (inch PT)1/2
Air Consumption (L/minute)No Load: 1280, Load: 1000
Length (mm)270
Maximum Torque (N m)2500

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1" (25.4mm) sq.drive short anvil
Feature
Applications: The changing for heavy vehicles. Disassembling and assembling heavy duty construction machineries and its maintenance. Construction and maintenance of railways, bridge, buildings, highway and oil plants.

Ulasan Produk

Tidak ada ulasan