Orico USB-B 3.0 to USB3.0 Interface Data Cable - 200 cm - U3-FBA01-20

Sebelum PPN:
Rp51.900
Spesifikasi
MaterialTinned Copper
ColorBlack
CoatingPVC
InterfaceMicroB 3.0,USB3.0 Type-A
Length30 cm
CraftGold-plated Connector

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
USB-B Data Cable
- Tinned copper core for high speed signal tarnsmission
- For HDD,For Printer,Gold-plated interface,Multiple lengths available

Connect to Hard Drive, High-speed Transmission
- The USB 3.0 data cable is backward compatible with USB2.0/1.1,and the theoretical transmission data can reach 5Gbps stable and fast
(Connect Printer) Fast Scanning and printing
- Made of thick tinned copper core,aliminum foil+metal barided multi-shield the signal transmission is not distorted,and file printing is more complete and smooth

Applicable for square Interface Devices
- The product is suitable for connecting HDD enclosure,printer,photo machine,fax,multifunction AIO and other USB3.0 square interface equipments

Gold-Plated Inetrface Rust-resistant and durable
- Gold-plated interface,anti- oxidation,plug-resistant and rust- resistant,which and prolong the lifespan

Flexible Cable,Not easy to break
- Soft and durable cable materials,tangle- free and easy to store

Ulasan Produk

Tidak ada ulasan

Halaman Terkait