Orico USB3.0 HUB 4-Ports Powered - WH4P1-10 Black (Pembagi USB)

Sebelum PPN:
Rp199.900
Spesifikasi
Input InterfaceType-C*1
Output InterfaceHDMI*1, USB3.0, VGA*1, Audio*1
Cable Length (cm)15
ResolutionHDMI: 3840*2160@30Hz VGA:1920*1080@60Hz
ColorSilver
MaterialAluminium Alloy

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Independent Power Supply
-Equipped micro USB external power port, easy handle 12TB Hard-drive.

Support 4 HDD / SSD Simultaneous Running
-Allow to driving 3*2.5inch HDD and 1*2.5inch SSD

4 USB Port Extending Simultaneously
-Strong extending, allow to sync connect with U-disk, mouse, keyboard and other devices.

Sensitivity No Delay
-High performance chip, no delay of connection with keyboard and mouse.

Expansion All the kind
-Keyboard, Mouse , HDD external , Cardreader, U-disk, Printer, USB-key, PS4, USB fan

Multi Systems Compatibility Plug and Play
-Windows, Android and MacOS

OTG Function
-Make life mre convenient

Ulasan Produk

Tidak ada ulasan