Orico Micro B to USB3.0 Data Cable - 1,5 meter - U3-RBA01-15

Sebelum PPN:
Rp49.900
Spesifikasi
MaterialSilicone
Applicable CableBelow 5MM Diameter
Dimensions (mm)96x20x12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature

Flexible & Bending-Free
- Both wire materials are soft and durable,and the core is shielded with aluminum foil + metal braid for stable transmission and distortion-free
Data Cable For External Hard Drive
- For External HDD/HDD enclosure/laptop
- USB3.0 high-speed transmission
- Flexible and not easy to break
- Gold-plate interface
-Avilable in various lengths
High-Speed Transmission Speed and Passion
- USB3.0 transmission,backward compatible with USB2.0,and USB1.0,the theoretical transmission speed can reach 5Gbps,large files such as pictures and videos can be easly transmitted
Acces Data at Anytime
- Plug and play,more convenient for mobile working
Gold-Plate Interface
- Gold-Plated interface,anti- oxidation,plug-resistant,rust-resistant and
prolong the lifespan
Different Lengths for Different Scenarios
-0.3 - 1M for laptop
- 1.5 - 2M for desktop

Ulasan Produk

Tidak ada ulasan