Orico AUX 3.5mm Audio Extension Cable - 200 cm - AM-MF1-20

Sebelum PPN:
Rp36.900
Spesifikasi
ColorWhite

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature

Enjoy Music Freely
- 3.5mm Audio Extension cable
- Laptop,Desktop,phone,speaker

Long cable,Lossless quality
- Stable tarnsfer of high-fidelity audio signals,no noise,no dealy

Applicable for 3.5mm Jack Devices
- Female : Headphones,speaker
- Male : Aio,Desktop,Laptop,phone,Tablet,Tv,DVD

Aluminium Alloy Chassis Gold-plated connector
- Excellent conductivity,easy to plug resistant to oxidation,and no rust

Mobile Phone interface extension
- Suitable for commonly used earphone jack of mobile phone/tablet

PC Interface Expansion
- The desktop/notebook is no longer limited to the length of headset cable,just enjoying yourself

Ulasan Produk

Tidak ada ulasan