Emaux Salt Chlorinator with Time Clock

Sebelum PPN:
Rp19.999.900 - Rp34.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SSC-mini Salt Chlorinator is designed for the
residential pools up to 90,000 liters.
Using the latest technology, SSC-mini combines
an intuitive interface with robust components
for extremely user friendly installation and
operation. This maintenance free chlorinator
represents the best value for money in the
market.
Feature
1) Easy to install, maintain and replace
2) Maximum working pressure: 2.5 bar
3) Perfect suited for magnesium salted pools
4) Affordable spare part

The cell is composed by:
1) Titanium plates for a maximum chlorine
production of 20 gram/h
2) Self-cleaning reverse polarity
3) Water flow sensor
4) Temperature sensor
5) Translucent casing with connections for
50 mm / 1 ½" or 63 mm / 2" pipes

Advantages :
Safe and environmentally friendly, salt
water technology brings you:
- Relaxation: Your pool is automatically
disinfected
- Safety: Significant reduction in the
need to store and handle chlorine
- Health and well-being: Saltwater does
not irritate the eyes and dries out skin.

Characteristics
Salt chlorination is a method of sanitizing
swimming pools with chlorine generated
by electrolysis. The electrolysis is achieved
by passing the saltwater solution through
a weak electric charge in an electrolytic
cell, which converts sodium chloride (salt)
in the water into chlorine gas. The gas is
dissolved in the water and becomes
sodium hypochlorite (liquid chlorine)

Advantages of Product
Intuitive Control Panel
1. USER-FRIENDLY Easy operations with few buttons
2. EASY INSTALLATION Minimum piping modifications
for existing installations
3. DURABLE Long cell lifetime and economical spare
parts available
4. GOOD PERFORMANCE Less handling of chemicals
and better quality of wate

Ulasan Produk

Tidak ada ulasan

Halaman Terkait