Emaux Commercial Swimming Pool Filters 4inch

Sebelum PPN:
Rp72.999.900 - Rp89.999.900
Spesifikasi
Valve Connections (inch)4
Dimension C (mm)350

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Excellent Performance with Deep Sand Bed

With the professional engineering experience and a large Glassfiber Reinforced Polyester (GRP) production facility, Emaux is capable to design and manufacture a wide variety of
commercial sand filters constructed by a multiple-layer moulded structural inner layer, and a continues outer filament winding by computer controlled winding machines.

Application Suggestions:
1. Competition Swimming Pool
2. Aquatic Park and Aquarium
3. Commercial Spa, Fountain
4. Water Treatment Plant
Feature
Product Features:
1. Multi-construction layers: non-corrosive and
chemical protective
2. UV resistance, suitable for operation under
prolong sunlight
3. High filtration standard with depth sand bed
4. Bobbin wound fiberglass reinforcement with
polyester resin
5. Available with laterals or nozzles plate system
for air scouring capabilities
6. Optional accessories includes sight glass,
manhole, union drain, and air purge.

- Filtration System: laterals / nozzles
- Design Filtration Velocity: 50m3/h/m2
- Max Operating Pressure: 36psi(2.5bar) / 58psi(4.0bar)
- Max Temperature: 43°C (109°F)
- Suggested Size of Media: 0.5-0.8mm / 1-2mm

Ulasan Produk

Tidak ada ulasan

Halaman Terkait