Autonics Digital Panel Meters Scaling Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp959.900 - Rp3.499.900
Spesifikasi
Ambient Humidity (% RH)35 to 85, storage: 35 to 85
Ambient Temperature (°C)-10 to 50, storage: -25 to 65
Display Method3½-digit 7-segment LED
Input SpecificationDC4-20mA(1-5VDC )
Max. Allowable Input150% for each input specification (at 400VAC:120%)
Max. Display Range0 to 1999
MeasurementDigital scaling
Sampling Cycle (ms)300

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The M4Y/M4W/M5W/M4M series digital scaling meters can measure DC 4-20 mA output (1-5 VDC optional) and display the values in numeric form. All models feature a 7-segment LED display for clear indication of measured values. The meters are available in various standard DIN size cases for convenient installation.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait