CHIYODA Hose Air Recoil Spiral Line Series (Selang Angin Spiral / Recoil)

Sebelum PPN:
Rp1.099.900
Spesifikasi
Internal capacity1
Range of Use (mm)4000
Inner Diameter (Φmm)6.5
Inner diameter x outer diameter (Φmm)6.5x10
Total Length (mm)5000
Maximum Working Pressure (MPa)0.8
Operating Temperature Range (°C)-5 to 60 (23 to 140 ° F)
Length L (mm)5000
Dimension A (mm)1000
Outer Diameter (φmm)10
Dimensions d (mm)100
Dimension E (mm)52
Dimension B (mm)500
Dimension C (mm)400
Breaking Pressure (MPa)3
Fluid UsedCompressed air
Hose FittingG1/4
Material (Mounting Bracket)copper
TRUSCO Number808-4252

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Uses polyurethane resin. It has excellent flexibility.
It has excellent mechanical strength, especially abrasion resistance.
Has excellent heat resistance, cold resistance, and oil resistance.
Very lightweight.
SPH type.

Ulasan Produk

Tidak ada ulasan