Lab Companion Lab Refrigerator

Rating:
60% of 100
(1)
Sebelum PPN:
Rp139.999.900 - Rp149.999.900
Spesifikasi
Hamber Volume (L)319
DisplayVFD and touch-screen
Refrigerator (Hp)1/6
Lighting18W Fluorescent lamp
External Dimensions W x D x H (mm)683 x 719 x 1515
External MaterialSteel, 1mm powder coating
Insulation Material60mm, Polyurethane foam
Internal Dimensions W x D x H (mm)550 x 580 x 1000
Internal MaterialStainless steel
Temperature Range (°C)2 to 10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With its advanced safety features,
the Jeio Tech 303 Litre Laboratory
Refrigerator (CLG-300S) provides a
stable refrigerated environment for
life science, pharmaceutical,
biotechnology, clinical and industrial
laboratories.
Feature
Performance:
• Fully insulated chamber ensuring minimal chamber’s temperature fluctuation.
• High thermal efficiency evaporation system, made of low corrosive materials.
• Optimising defrost systems: innovation auto-defrost system automatically activated on detecting amount of frost accumulated in the evaporator.
Convenience:
• Intuitive and easy-to-operate control with VFD and touch-sensitive buttons. Easy temperature unit conversion between °C and °F.
• Clear observation of stored samples. Tempered glass door with built-in heating wire. Built-in fluorescent lighting.
• High-quality 304 grade stainless steel interior.
• Efficient internal space use with height adjustable wire shelves.
• Built-in 50mm diameter cable port for external probes or wires.
• Dedicated stand with casters and stacking kit for use in labs with limited space (optional).
• Three types of recorders to choose from (optional): dot recorder (6 point),chart recorder (6”, 24 hours/7 days), and thermal line recorder.
Safety:
• High/low temperature protection, over-current protection.
• Open door alarm and automatic fan stop interlocked with door opening for minimisation of heat loss.
• Keypad lock function, built-in door with a key.

Ulasan Produk