Spesifikasi
| Volume (ml) | 420 |
|---|---|
| Main Ingredient | Rust Inhibitor, Penetrating Agent, Lubricating Oil, Solvent, Propellant |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
1. The Puff Dino AUTO-191 is an all-in-one lubricant sprays that with cleaning, penetrating, water repelling, anti-rusting and lubricating effect together.
2. With our unique formula, it can quickly penetrate and loosen rusty screws.
3. It forms an even anti-rust layer on the metal surface that isolating and prevents moisture from rusting parts.
4. Added grease that specially designs for precision parts, this providing great lubrication for the contact surface on metal moving part and axis. This ensures metal parts operate smooth and remove annoying friction noise away.
5. Our special design smart nozzle provide accurate spray on cleaning dirt from small gap and not need to worry about moisture residual causing rust like regular cleaning agent.
Applications :
Automobile Parts, Metal Joint, Axis, Mechanical Chains, Exposed Metal Surface, Screw Nuts And Bolts, etc.
How to Use :
- Flip the smart nozzle tube up, it can spray on smell gap or parts.
- By flip down the tube, it can transform into big spray nozzle for large area anti-rust and lubricate spraying.
- When apply on regular dirty parts or machine, there is no need to use another cleaning agent. You can use Auto-191 directly spray on and it will clean the dirt off.
2. With our unique formula, it can quickly penetrate and loosen rusty screws.
3. It forms an even anti-rust layer on the metal surface that isolating and prevents moisture from rusting parts.
4. Added grease that specially designs for precision parts, this providing great lubrication for the contact surface on metal moving part and axis. This ensures metal parts operate smooth and remove annoying friction noise away.
5. Our special design smart nozzle provide accurate spray on cleaning dirt from small gap and not need to worry about moisture residual causing rust like regular cleaning agent.
Applications :
Automobile Parts, Metal Joint, Axis, Mechanical Chains, Exposed Metal Surface, Screw Nuts And Bolts, etc.
How to Use :
- Flip the smart nozzle tube up, it can spray on smell gap or parts.
- By flip down the tube, it can transform into big spray nozzle for large area anti-rust and lubricate spraying.
- When apply on regular dirty parts or machine, there is no need to use another cleaning agent. You can use Auto-191 directly spray on and it will clean the dirt off.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/Pembersih%20Rem/PUFF%20DINO%20Anti%20Rust%20191/hcP104971624-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
