Anker Powerbank PowerCore Speed

Sebelum PPN:
Rp369.900
Spesifikasi
ColorBlack
Capacity (mAH)10050
Output voltage (V)5-8/8-10/10-12
Output Current (A)3/2.4/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- From ANKER, America's Leading USB Charging Brand
Faster and safer charging with our advanced technology
20 million+ happy users and counting
99% Positive Amazon Feedback
- Incredible Charging Speed
PowerCore Speed 10000 QC combines 3 distinct fast-charging technologies to ensure that any and all devices are charged in the shortest time possible. Never worry again about having no time to charge.
- Cool Under Pressure
PowerCore Speed's small size defies its enormous power. It recharges most phones 2 or 3 times as well as providing single charges for high-power tablets or multiple charges for other USB devices.
- Superior Safety
Surge protection, short circuit prevention, temperature control, and other advanced safety features keep you and your devices safe.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait