Anker Powerbank PowerCore II Slim

Sebelum PPN:
Rp399.900
Spesifikasi
ColorBlack
Capacity (mAH)10000
Dimensions (inch)2.6x5.4x0.6
Maximum Input Voltage (V)5-9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- From ANKER, America's Leading USB Charging Brand
Faster and safer charging with our advanced technology
20 million+ happy users and counting
- Power Packed
Standard portable chargers require multiple chips to ensure broad charging compatibility, but Anker's in-house designed hardware squeezes all that onto one tiny circuit. Less space for silicon means more space for power.
- Charging Forward
Up to 3 full charges for flagship smartphones, tablets and other USB devices ensure that freedom from your outlet has never been so simple.
- Universal Speed
Not only does PowerCore II Slim 10000 provide the fastest possible charge to almost any smartphone or tablet, it can be fully recharged in just 4 hours. That means less time charging, more time living.
- Recharge Times
Using 5V/1A Charger: 10 Hours
Using 5V/2A Charger: 5 Hours 40 Minutes
Using a Quick Charge Charger: 4 Hours

Ulasan Produk

Tidak ada ulasan