Anker Powerbank PowerCore External Battery 15600mAh

Sebelum PPN:
Rp389.900
Spesifikasi
ColorWhite
Capacity (mAH)15600
Dimensions (mm)166x58x22
Input Voltage (V)5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- From ANKER
Faster and safer charging with our advanced technology
20 million+ happy users and counting
- Super-High Capacity
Enough power to keep you going for days. Charge an iPhone 6 over five times, a Galaxy S6 four times or an iPad Air more than once.
- Fast Charging Technology
Exclusive to Anker, PowerIQ and VoltageBoost combine to ensure your devices charge at their their fastest possible charge speed.
- Enormous 4.8A Output
Industry-leading output of 4.8 amps provides enough power to simultaneously charge any combination of devices at full speed.
- MultiProtect Safety System
Surge protection, short circuit protection and more advanced safety features keep you and your devices safe.
- Matte Finish
Enhances grip and doesn't leave smudges or fingerprints.
- World Famous Warranty
At Anker, we believe in our products. That's why we back them all with an 18-month warranty and provide friendly, easy-to-reach support.

Ulasan Produk

Tidak ada ulasan