Anker Micro USB Cable Powerline Micro USB

Sebelum PPN:
Rp98.900
Spesifikasi
USB typeMicro USB
CompatibleAny Micro USB-charged phones, tablets and other device

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- PowerLine Micro USB
The faster and durable charging cable.

From ANKER, America's Leading USB Charging Brand
- Faster and safer charging with our advanced technology
- 10 million+ happy users and counting

Strengthened Construction
The Anker PowerLine is reinforced with bulletproof aramid fiber. That makes it much stronger than conventional cables.

10x More Durable
We bent this cable over 5000 times and saw no damage or change in performance. PowerLine Micro USB is one of the toughest cable you've ever seen.

Faster Charging
Thanks to wide diameter wires and reduced cord resistance, PowerLine enables the fastest possible charge speed via any USB charger.

Superb Fit
To maximize case compatibility, we made PowerLine's Micro USB connector as compact as possible, without compromising its durability.

Worry-Free Warranty
At Anker, we believe in our products. That's why we back them all with an 18-month warranty and provide friendly, easy-to-reach support.

Compatible With:
Android smartphones and tablets, e-readers, cameras, MP3 players, hard drives, portable chargers, handheld game consoles and all other Micro USB devices from brands including Samsung, HTC, Motorola, Nexus, Nokia, LG, HP, Sony, Blackberry and many more.

Two 1ft, two 3ft and one 6ft cables . Durable Charging Cable [Assorted Lengths] for Samsung, Nexus, LG, Android Smartphones and More

Ulasan Produk

Tidak ada ulasan