Anker Desktop Charger PowerPort+

Sebelum PPN:
Rp219.900 - Rp699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- From ANKER, America's Leading USB Charging Brand
Faster and safer charging with our advanced technology
10 million+ happy users and counting
- USB-C with Power Delivery
Charges the new MacBook at full 29W speed-almost twice as fast as a standard USB-C charge-leaving you with more time for you.
- PowerIQ
In four ports, Anker's exclusive PowerIQ and VoltageBoost technologies provide the fastest possible charge for any phone or tablet, up to 2.4A per port.* That means even if your device doesn't have USB-C, you can still give it a high-speed charge.
- Five Ports
1 USB-C port with Power Delivery and 4 standard USB ports with PowerIQ allow simultaneous multi-device charging at high speed.
- MultiProtect Safety System
Surge protection, temperature control and more advanced safety features keep you and your devices safe.

- PowerIQ Output :5V=6A(2.4A Max Per Port)

- USB PD Output :5V=3A/9V=3A,15V=2A/20V=1.5A

Ulasan Produk

Tidak ada ulasan