Anker Desktop Charger PowerPort III Mini B2C

Sebelum PPN:
Rp259.900
Spesifikasi
ColorWhite
Power (W)30
Input Voltage (V)100-240
Current (A)1.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mini PowerPort III 30W Ultra-Compact Wall Charger with Foldable Plug Introducing PowerIQ 3.0 Our most advanced charging technology charges any device at the fastest speed possible. PowerIQ 3.0 provides full speed charging with support for Qualcomm Quick Charge and USB-C Power Delivery for phones, tablets, laptops and more.

Mini PowerPort III 30W Ultra-Compact Wall Charger with Foldable Plug Introducing PowerIQ 3.0 Our most advanced charging technology charges any device at the fastest speed possible. PowerIQ 3.0 provides full speed charging with support for Qualcomm Quick Charge and USB-C Power Delivery for phones, tablets, laptops and more.
One for all Charge mobile phones, tablets, laptops and more from one pocket-friendly charger. Overload protection, over voltage protection, temperature control and many more combinations to provide complete protection for you and your device. Very compact Take this pocket-friendly charger with you thanks to the plug that can be folded and is 30% smaller than a MacBook charger.
Fits with… iPhone 11/11 Pro / 11 Pro Max / XS / XS Max / XR / X / 8 Plus / 8/7/7 Plus / 6 Samsung Galaxy S10 / S10e / S10 + / S9 / S9 + / S8 / S8 + / Note 9 / Note 8 Huawei P10 / Mate 9 / Mate 20X / Mate 20 ProLG G7 / V30 +, Google Pixel / Pixel 3XL / 3 / 2XL / 2, Nexus 5X / 6P, Sony XZ2 Premium, Sony XZ3, and many more
Tablet iPad Pro 12.9 inch/ iPad Pro 10.5inch / iPad Pro 11 inch The laptop MacBook Air 13 inch(2018) / MacBook 12inch / MacBook Pro 13 inch/ MacBook Pro 15inch / Dell XPS 13 "/ Huawei MateBook

Ulasan Produk

Tidak ada ulasan