Anker Desktop Charger PowerPort I PD

Sebelum PPN:
Rp919.900
Spesifikasi
Number of Ports5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The 5-Port Wall Charger with Power Delivery

- From ANKER, America's Leading USB Charging Brand
Faster and safer charging with our advanced technology
10 million+ happy users and counting
- Charge Fast, Live More
Top up USB-C devices like iPad Pro at blazing-fast speeds from the dedicated Power Delivery port. The other 4 ports, equipped with Anker’s PowerIQ smart technology, pump out a combined 30W of charging power for other devices.
- Incredible Expansion
Turn a single wall outlet into your own personal power station. Charge 5 devices simultaneously and stay away from the wall for longer.
- All-Round Protection
Anker’s MultiProtect, a leading 11-point safety system, prevents accidents and hazards
associated with substandard chargers. Charge freely with heat control, overcharge protection, and more.
- Excellent After Sales Service
At Anker, we believe in our products. That's why we back them all with friendly, easy-to-reach support.

Note
Not compatible with Qualcomm Quick Charge, and Xiaomi Air.
If a port is not working properly, it may be because your device’s internal safely switch has been toggled. To reset, unplug all cables (including the power cable) for 5 minutes and try again.
The LED indicator will always remain lit blue when plugged in, regardless of any connected devices, or if a connected device has been fully charged.
Charge MacBook with a USB-C cable, and charge iPad Pro, iPhone X / iPhone 8 / 8 Plus with a USB-C to Lightning cable.
Will charge Nintendo Switch but does not support "Charge-and-Play" in TV mode.
After connecting to iPhone (8/8 Plus/X), fast charging (9V) will begin automatically, regardless of whether you hear one charging indicator sound or two

Ulasan Produk

Tidak ada ulasan