Anker Car Charger PowerDrive 2-Port+Micro USB Cable

Sebelum PPN:
Rp359.900
Spesifikasi
ColorWhite
Length (m)0.9
Power (W)24
Input Voltage (V)DC 12-24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
AMERICA'S LEADING USB CHARGING BRAND.
- Faster and safer charging with our leading technology.
- 10 million+ happy users and counting.

Charger + Cable Combo.
- Anker PowerDrive 2 Car Charger and 3ft Micro USB Cable.

Fast Charging Technology.
- Exclusive to Anker, PowerIQ and VoltageBoost combine to ensure the fastest possible charge, whatever device you have. (Does not support Qualcomm Quick Charge).

Ultra High Power.
- Two ports pump out 24 watts of power. That's enough to charge two iPads simultaneously!

Case Compatibility.
- The super slim Micro USB connector head slots into virtually all case openings. Don't be denied your case of choice by a bulky cable.

MultiProtect Safety System.
- Surge protection, temperature control and more advanced safety features keep you and your devices safe.

Compact Design.
- PowerDrive 2 Lite is slim, sleek, and incredibly compact to stay out of the way when plugged in.

World Famous Warranty.
- At Anker, we believe in our products. That's why we back them all with an 18-month warranty and provide friendly, easy-to-reach support.

For Optimal Use:
- Use your original cable or included cable.
- PowerDrive 2 Compatible With the new 12" MacBook (USB-C), Apple and Android smartphones, tablets (including the Nexus 7) and other USB-charged devices.
- We recommend charging your MacBook while it's turned off or in sleep mode (5-hour recharge time).

Note:
- If a port isn't working properly, your device may have triggered the protective internal safety switch. In order to reset the switch, unplug all cables (including power cable) for five minutes and retry.
- This charger is not compatible with the iPod nano, iPod Classic, iPod Shuffle, HP TouchPad, Nexus 5X, Nexus 6P and Asus tablets.

Ulasan Produk

Tidak ada ulasan