Generac Gas Engine Air-Cooled Standby Generator Steel Enclosure
#Grup produk P104969355
Spesifikasi
| Fuel Consumption NG Full Load (ft/hour) | 120 |
|---|---|
| Fuel Consumption LP Full Load (L/hour) | 4.32 |
| Engine | GENERAC OHV, 1 Cyl |
| Dimensions (LxWxH) (mm) | 915x676x640 |
| Maximum Power (W) | 4480 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Includes:
- True Power Electrical Technology.
- Digital LED Controller.
- Rugged Galvaneal Steel Rust Resistant Sound Attenuated Enclosure.
- External Main Circuit Breaker and Control Panel Access.
- UL 2200 Listed.
- Rated for winds up to 180 MPH.
- Flexible Fuel Line Connector.
- Direct-To-Dirt Composite Mounting Pad.
- Natural Gas or LP Gas Operation.
- 3 Year Limited Warranty.
- Capability to be installed within 18" (457 mm) of a building*.
*Built in the USA using domestic and foreign parts *Only if located away from doors, windows and fresh air intakes, and unless otherwise directed by local codes.
- True Power Electrical Technology.
- Digital LED Controller.
- Rugged Galvaneal Steel Rust Resistant Sound Attenuated Enclosure.
- External Main Circuit Breaker and Control Panel Access.
- UL 2200 Listed.
- Rated for winds up to 180 MPH.
- Flexible Fuel Line Connector.
- Direct-To-Dirt Composite Mounting Pad.
- Natural Gas or LP Gas Operation.
- 3 Year Limited Warranty.
- Capability to be installed within 18" (457 mm) of a building*.
*Built in the USA using domestic and foreign parts *Only if located away from doors, windows and fresh air intakes, and unless otherwise directed by local codes.
Feature
- INNOVATIVE DESIGN & PROTOTYPE TESTING are key components of GEN-ERAC'S success in "IMPROVING POWER BY DESIGN". But it doesn't stop there. Total commitment to component testing, reliability testing, environmen-tal testing, destruction and life testing, plus testing to applicable CSA, NEMA, EGSA, and other standards, allows you to choose GENERAC POWER SYSTEMS with the confidence that these systems will provide superior performance. - POWERPACT: Offers an extreme value for those who desire automatic backup power at the most affordable price.
- SINGLE SOURCE SERVICE RESPONSE from Generac’s extensive dealer net-work provides parts and service know-how for the entire unit, from the engine to the smallest electronic component.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
