FESTO Push-In Bulkhead Connector QSK Series (Fitting Bulkhead)

Sebelum PPN:
Rp259.900 - Rp569.900
Spesifikasi
SizeStandard
Maritime ClassificationSee certificate
Type CodeQSSK
Mounting PositionAny
Ambient Temperature (°C)-10 - 80
Corrosion Resistance Class (CRC)1 - Low corrosion stress
Information on Operating and Pilot MediaOperation with oil lubrication possible
Operating Medium Compressed air as per ISO 8573-1:2010 [7:-:-] Water as per manufacturer's declaration at www.festo.com
Operating Pressure for Entire Temperature Range (bar)-0.95 - 6
Packing Size1
Temperature-Dependent Operating Pressure (bar)-0.95 - 14

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan