FESTO Piloted Non Return Valve HGL Series (Katup Cek Pilot)

Sebelum PPN:
Rp919.900 - Rp1.799.900
Spesifikasi
Type CodeHGL
Maritime ClassificationSee certificate
Valve FunctionUnlockable non-return function
Actuation TypePneumatic
Ambient Temperature (°C)10 - 60
Corrosion Resistance Class (CRC)2 - Moderate corrosion stress
Information on Operating and Pilot MediaOperation with oil lubrication possible (required for further use)
Mounting PositionAny
Operating Medium Compressed air as per ISO 8573-1:2010 [7:4:4]
Operating Pressure (bar)0.5 - 10
Storage Temperature (°C)-10 - 60
Symbol991456
Temperature of Medium (°C)-10 - 60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan