HILTI Firestop Sealant Joint Spray (Sealant Anti Api)

Sebelum PPN:
Rp22.999.900
Spesifikasi
Application Temperature Range (°C)4 to 40
ColorRed
Base MaterialConcrete, Masonry, Gypsum, Steel, Aluminium, Glass
Leed VOC (g/L)34
Approx. Curing Time (mm/day)3
Can Be PaintedYes
Product ClassUltimate

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Applications
- Sealing openings and joints at wall and top of wall
- Sealing building perimeter gaps between floor slabs and exterior façades
Feature
- Water-based, low VOC, contains no halogens
- High degree of elasticity - movement capability of up to 50%
- Excellent sprayability and low slump characteristics
- Fast, efficient sealing of wide, difficult-to-access joints
- Quick and easy installation with airless sprayer can help save time and money

Ulasan Produk

Tidak ada ulasan

Halaman Terkait