HILTI Chisel Narrow Flat Polygon (Mata Bor Bobok Beton)

Sebelum PPN:
Rp2.099.900
Spesifikasi
Connection EndHEX 17
Length (mm)450
Width (mm)26
Product ClassUltimate

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Applications
- Chipping
- Finishing
- Breaking
Feature
- Innovative polygon design and self-sharpening tip – designed to deliver consistently high breaking and chiseling performance over its entire lifetime
- No resharpening, reforging or rehardening necessary
- Less sticking in concrete and masonry – leading to higher productivity
- Optimal working length
- Much less likely to stick in concrete or masonry

Ulasan Produk

Tidak ada ulasan