Asus VivoStick PC

Sebelum PPN:
Rp7.599.900
Spesifikasi
Operating SystemCPU : Intel® Atom™ x5-Z8350 Processor
GraphicIntel® HD Graphics
MemoryLPDDR3 at 1600MHz 2 GB
Storage100G ASUS Webstorage for 1 Year free usage 32GB eMMC
Wireless Data Network802.11 a/b/g/n/ac, Bluetooth V4.1
Power Supply (W)18
Dimensions ((WxDxH) (mm)135x36x16.5
ColorBlack
CertificatesCB/WiFi/CE/UL/FCC/RF

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ASUS VivoStick is a pocket-sized Windows PC that gives you desktop-like computing whenever you need it. It is powered by an Intel® Atom™ processor to turn any HDMI TV, display, or projector into a fully-functional PC for work or play. VivoStick opens up a world of computing possibilities for your home, office, or anywhere else you need it.
Ultrabook, Celeron, Celeron Inside, Core Inside, Intel, Intel Logo, Intel Atom, Intel Atom Inside, Intel Core, Intel Inside, Intel Inside Logo, Intel vPro, Itanium, Itanium Inside, Pentium, Pentium Inside, vPro Inside, Xeon, Xeon Phi, Xeon Inside, and Intel Optane are trademarks of Intel Corporation or its subsidiaries in the U.S. and/or other countries.
The actual transfer speed of USB 3.0, 3.1, 3.2, and/or Type-C will vary depending on many factors including the processing speed of the host device, file attributes and other factors related to system configuration and your operating environment.

A PC in hand, whenever you need it
- A PC, when and where you need it -enjoy the convenience of a PC in your pocket
- Full PC functionality -turn any HDMI-equipped monitor, TV, or projector into a PC
- Everyday computing at its very best -surf the web, check emails and get your work done
- Convert your TV into a smart TV -view HD videos, and keep up with friends and family on social media on your large screen TV
- Home entertainment hub -Stream and mirror HD content with ASUS HyStream; use your mobile device as a remote with ASUS VivoRemote
- Ideal for businesses -a cost-effective, energy-efficient solution for offices, signage and kiosks, or those on the go
- Fast and productive performance - Intel® Atom™ quad-core processor with 2GB memory and 32GB of onboard storage
- Extensive connectivity -802.11ac Wi-Fi, Bluetooth 4.1, USB 3.0 and USB 2.0 ports, and an audio output jack Bundled VivoStick Holder for versatile placement options
- Cool and reliable performance -VivoStick features an internal cooling fan to prevent overheating
- Built-in security -TPM support, anti-theft security buzzer and notch
100GB of ASUS WebStorage space free for 1 year
Feature
- Products certified by the Federal Communications Commission and Industry Canada will be distributed in the United States and Canada. Please visit the ASUS USA and ASUS Canada websites for information about locally available products.
- All specifications are subject to change without notice. Please check with your supplier for exact offers. Products may not be available in all markets.
- Specifications and features vary by model, and all images are illustrative. Please refer to specification pages for full details.
- PCB color and bundled software versions are subject to change without notice.
- Brand and product names mentioned are trademarks of their respective companies.

The PC that breaks boundaries
- VivoStick may be ultra-compact, but it is what's inside that counts. VivoStick is designed to make a big impact, both in terms of performance and aesthetics.

Mobile flexibility
- Whether you're on vacation or a business trip, VivoStick gives you all the computing functions you need, without having to lug around a laptop. You can simply hook it up to a TV in your hotel room to watch YouTube videos or catch up on your favorite shows on Netflix or Amazon Prime. And when it's time to get work done, your office monitor or projector will do just fine too.

Exquisite fountain-pen-inspired design
- The elegantly-designed VivoStick features smooth lines and an understated shimmer finish. Its power button and HDMI cap even sports our classic Zen-inspired spun-metal-effect finish. Its beauty is in these little details. And with a thickness of just 16mm, it's one space-saving PC that frees up precious desktop space.

Full PC functionality
- You'll enjoy desktop-like levels of performance and beautiful Full HD visuals thanks to VivoStick's Intel Atom processor. There's no setup needed, VivoStick boots up quickly and is ready to go right out-of-the-box. It isn't found wanting in the specifications list either, with 2GB of memory, 32GB onboard storage, dual-band 802.11ac Wi-Fi, Bluetooth 4.1, USB 3.0 and USB 2.0 ports, an audio jack, and an HDMI port in its ultra-compact design. On top of that, you get 100GB of ASUS WebStorage space free, so wherever you are in the world, you can use your VivoStick to access files stored in the cloud.

Productivity, quality, and value
- ASUS VivoStick is a pocket-sized, fully-functional Windows PC. Whether you're using it for work or play, VivoStick opens up a world of computing possibilities to your home, office, or anywhere else you need it.

Ulasan Produk

Tidak ada ulasan