LUSTRE Super Lower Noise Vacuum Cleaner

Sebelum PPN:
Rp6.499.900
Spesifikasi
Capacity (L)10.0
Power (W)1000.0
Voltage (V)220-240
Frequency (Hz)50.0
Height (cm)32.0
Air Flow Rate (L/s)48
FunctionDry
Hose Diameter (mm)phi 36
Length of the Cable (m)7.0
Mode of CoolingCirculating air cooling
Tank Diameter (mm)phi 345
Vacuum Suction (Mbar)210.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- It has a fashionable appearance. The imported vacuum motor, which has a strong suction, allows a long and uninterrupted operation. The perfect sound insulation design makes it suitable for noise sensitive site. It contains a large capacity wool dust-collecting bag, preventing fine dust from getting out, while keeping a strong suction. The product is compact, light and handy, not taking a large place for storing. It is the best choice cleaner for hotels, rooms office and families.

Ulasan Produk

Tidak ada ulasan