Eibenstock Scouring Machine

Sebelum PPN:
Rp19.999.900
Spesifikasi
Order Number0651I000
Rated Voltage (V)230
Milling Head Diameter (mm)140
Depth Adjustment (mm)0.5-4.0
Spindle ConnectionM 14 female
Suppliedin a case incl. capstan with 16 claw cutters (bent)
Input Power (W)1500
No Load Speed (rpm)4000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USE:
- Removal of tile adhesive, plaster, paint, coatings
- Roughing of surfaces
Feature
- Electronic - soft start, constant speed, speed reduction in case of overload, temperature control and over current cut-off
- Guide ring adjustable - precise depth definition
- Brush rim - high suction power for dust-free working by connecting an industrial vacuum cleaner (accessory) to the 35 mm nozzle
- Soft grip handle - less vibration, non-slip

Ulasan Produk

Tidak ada ulasan