Eibenstock Long Reach Sander
#Grup produk P104853823
Spesifikasi
| Order Number | 0620N000 |
|---|---|
| Rated Voltage (V) | 230 |
| Rated Speed (rpm) | 1050-1600 |
| Disc Diameter (mm) | 225 |
| Spindle Connection | M 14 (velcro) |
| Supplied | in a box with transport bag, extension, sanding pad starter kit (1x P80/P100/P120) and brush rim |
| Input Power (W) | 590 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Our technology makes it easier: You work with only about 1.5 kg* weight and therefore more relaxed and for a longer time
compared to existing solutions. This serves the health, saves time and costs due to a maximum area nishing.
The long reach sander ELS 225.1 is developed and designed together with professional dry-wall constructors. The
VacuGlide-System (in conjunction with EIBENSTOCK industrial vacuum cleaners) allows to hold the sander through the
suction force at the ceiling or wall but nevertheless to guide on the surface without any problems. The sander mainly just
has to be guided.
Additionally the VacuGlide-Sanding System relieves the operator from the permanent exhausting pressing. In addition the
removal rate can be adjusted variably.
Besides the sanding of putty areas in the dry-wall construction sector a large number of further sanding operations for
renovating and painting works can be carried out, for example the removing of wallpaper residues or the sanding of
thermal insulations. You receive perfect results for every application.
USE:
- Effort- and time-saving sanding of walls and ceilings for the dry-wall construction
- Sanding of filling compounds
- Sanding works during renovating and painting works, for example the removing of wallpaper residues
- Sanding of heat insulation panels
compared to existing solutions. This serves the health, saves time and costs due to a maximum area nishing.
The long reach sander ELS 225.1 is developed and designed together with professional dry-wall constructors. The
VacuGlide-System (in conjunction with EIBENSTOCK industrial vacuum cleaners) allows to hold the sander through the
suction force at the ceiling or wall but nevertheless to guide on the surface without any problems. The sander mainly just
has to be guided.
Additionally the VacuGlide-Sanding System relieves the operator from the permanent exhausting pressing. In addition the
removal rate can be adjusted variably.
Besides the sanding of putty areas in the dry-wall construction sector a large number of further sanding operations for
renovating and painting works can be carried out, for example the removing of wallpaper residues or the sanding of
thermal insulations. You receive perfect results for every application.
USE:
- Effort- and time-saving sanding of walls and ceilings for the dry-wall construction
- Sanding of filling compounds
- Sanding works during renovating and painting works, for example the removing of wallpaper residues
- Sanding of heat insulation panels
Feature
- Electronic – soft start, electronic overload protection- Exchangeable flexible drive shaft
- Robust joint for optimum adaptation to inclination angle
- Spring-mounted exhaust hood with sealing lip – optimal adaptation to the surface
- Efficient dust extraction through the hood and perforated sanding disc
- Sealing lip exchangeable against brush rim for other sanding operations
- Extension for high ceilings and walls (up to about 3 m) – no additional tools such as ladder or scaffolding, saves time in the application
- Lightweight, balanced and ergonomic design – easy to use, comfortable sanding, numerous grip positions
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
