Eibenstock Insulation Board Sander

Sebelum PPN:
Rp17.999.900
Spesifikasi
Order Number0620F000
Rated Voltage (V)230
Rated Speed (rpm)0-85
Spindle ConnectionPush fit fitting/velcro
Disc Diameter (mm)370
Suppliedin a box incl. 1x sandpaper P24
Input Power (W)800
No Load Speed (rpm)140

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Use:
- Sanding of foamed polystyrene and mineral insulation
panels for heat insulations
Feature
- Electronic switch - stepless speed control
- Triple special gearbox - high torque, powerful, durable
- Dust extraction by hood with brush rim and perforated
sanding disc - emission of sanding dust and particles is
effectively removed, saves time-consuming cleaning of
the construction site
- Dust extraction - direct connection for industrial vacuum
cleaner
- Flexible hood - gets close to the surface
- Large tool surface - smoothly and quick working

Ulasan Produk

Tidak ada ulasan

Halaman Terkait