Eibenstock FloorMix 2300 for Low Viscocity

Sebelum PPN:
Rp70.999.900
Spesifikasi
Order Number07625000
Rated Voltage (V)230
Rated Speed (rpm)70/130/160/280
Bucket Size (L)110 l
Spindle ConnectionM 16
Suppliedon a pallet incl. special stirring rod and bucket 110 l
Input Power (W)2300

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The special mixing paddle developed by experts for high-shear mixing counteracts lump formation and prevents material deposits at its base and rim.
Four speed settings by 2-speed gearbox and two electronic speed levels - optimal mixing results
110 l mixing bucket
Use:
- Homogenous and lump free mixing of floating screed, leveling fillers, fiber-reinforced fillers, colored coatings, liquid plastics
- Optimally suited for low-viscosity flooring compounds
- Dust free working
- Floor renovators, tilers
Feature
- Special stirring rod avoids clumping and material deposits on the base and sides
- Robust, powerful 2,300 W motor - very high torque
- Electronic - soft start, constant speed, temperature control and overload cut-off
- Switch with dust protection and protection against re-start
- Start mixing function with reduced speed and optimal adjustment of the speed to the mixing material
- Drive unit with stirring rod can be separated from the carriage without any tools - easy to clean
- Well-balanced center of gravity - easy tipping and precise dosing
- Compact dimensions - easy maneuvering and pouring
- Pouring device - optimal disperse of the material
- Transport carriage with handles and big wheels - mobile use of the station at the construction sites
- 4 castors - move into all directions, highest mobility, pour and drive in one step
- Connection for dust exhaust Ø 35 mm - dust reduced filling and mixing of the materials

Ulasan Produk

Tidak ada ulasan

Halaman Terkait