Eibenstock Mesin Bor Obeng Drywall

Sebelum PPN:
Rp4.799.900
Spesifikasi
Order Number06102000
Rated Voltage (V)230
Screw Into Wood (mm)5
Spindle Connection (inch)1/4
Corner Accessibility (mm)33
Input Power (W)450
No Load Speed (rpm)0-4000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Use:
- Fixing of construction boards (e.g. plasterboards) on metal and wood frames as well other assembly work
Feature
- Powerful motor-clean and quick countersink of screws up to Ø 5 mm
- Speed control, acceleration function, reversible
- Electronic switch with lock for continuous use
- Gearbox with internal gear teeth – durable
- Detachable depth gauge with notch stops
- Automatic switch off when reaching the screw depth
- Soft handle, belt clip

Ulasan Produk

Tidak ada ulasan