Eibenstock Dry Wall Sander

Sebelum PPN:
Rp11.999.900
Spesifikasi
Order Number06203000
Rated Voltage (V)230
Rated Speed (rpm)0-1450
Spindle ConnectionVelcro
Disc Diameter (mm)225
Suppliedin a case incl. base plate and sandpaper-starter kit (1x P60/P80/P100/P220)
Input Power (W)700
No Load Speed (rpm)0-2300

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USE:
- Sanding operations for the dry-wall construction
- Working on wood and metal surfaces
- Ideal in tight places and small rooms
- Sanding of plaster, filler, paint
Feature
- Electronic switch – stepless speed control
- Large sanding disc, high speed – high removal efficiency
- Motor above sanding disc in a dust free zone – longer lifetime
- Special dust hood with detachable segment – sanding to the edge of the surface
- Dust extraction with brush rim and punched sanding disc – direct connection to vacuum cleaner

Ulasan Produk

Tidak ada ulasan