Eibenstock Cutting System

Sebelum PPN:
Rp43.999.900
Spesifikasi
Order Number06815000
Rated Voltage (V)230
Rated Speed (rpm)220
Max. Disc Diameter (mm)350
Spindle Connection (mm)Ø 25.4
Input Power (W)2700
Maximum Cutting Depth (mm)130

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The powerful cutting systems
for dust reduced cutting
Use:
- Cutting of mineral materials, f. e. concrete, brick and
natural stone
- Breakthroughs into brickwork
- Wall cuttings for installations
- Slitting of expansion joints
- Civil engineering, drilling and sawing operators, garden
and landscaping trade
Feature
- Special oil bath gearbox with optimal adjusted speed for
fast working
- Best results in system with the EE premium diamond
cutting disc
- Immersion function
- Adjustable cutting depth limitation without any tools f. e.
for the cutting of screed (accessory)
- Adapter and diamond cutting disc for working near to the
edge (accessory)
- Exact wall cuttings by using a guide rail (accessory) - easy
mounting, easy feed, low vibration
- Wide supporting rolls - exact guiding
- Spindle lock - easy tool change
- Robust metal suction hood
- Handle and hood adjustable - ergonomic handling in
different working positions
- Nozzle diameter 35 mm - direct connection of industrial
vacuum cleaner of EIBENSTOCK DSS series
- Electronic - soft start, constant speed, temperature
control and over current cut-off, overload indication
- Cut-off carbon brushes - protection of the motor

Ulasan Produk

Tidak ada ulasan