Eibenstock Cutting and Grinding System

Sebelum PPN:
Rp17.999.900
Spesifikasi
Order Number06812000
Rated Voltage (V)230
Spindle Connection (mm)Ø 22.2
Max. Disc Diameter (mm)230
Suppliedin a case incl. diamond cutting disc Ø 230 mm, dust guard, protection guard and assem - bly tools
Input Power (W)2600
Maximum Cutting Depth (mm)65
No Load Speed (rpm)6500

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Use:
- Cutting of mineral plates, roof tiles, concrete curbs and natural stone plates
- Breakthroughs into brickwork
- Slit of expansion joints
- Working on concrete stones
- Cutting of metal
- Gardening and landscaping, civil construction, roofers
Feature
- Powerful but light machine
- Electronics - soft start
- Immersion function - adjustable cutting depth without the need for any tools
- Guard for cutting metal included with machine
- Vibration damped handle - mountable in different positions
- Lock-on button with protection against unintentional switching on
- Cutt-off carbon brushes - to protect the motor
- Nozzle diameter Ø 35 mm - connection to the DSS industrial vacuum cleaner series

Ulasan Produk

Tidak ada ulasan