ANVIZ Touchless Smart Face Recognition System

Sebelum PPN:
Rp5.599.900
Spesifikasi
Dimensions (mm)185x130x35
CPU32-bit arm mcu
LCD128x64 (Blue LCD)
Operating Temperature (°C)-10 to 40
Power (V)DC 5
Verification ModeFP, ID+FP, ID+PW, FP+PW
Battery (mAh)1100/6 Hours (Optional)
Fingerprint Capacity2000
InterfaceMini USB slave, USB Flash Drive Host, TCP/IP

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Touchless Smart Face Recognition System.

FacePass 7 flagship face recognition product launched by Anviz, based on new infrared technology design, using the world's leading BioNANO core algorithm,with a powerful processor and hardware computing platform, face detection, identification and event real-time push can be easily implemented. It can realize accurate facial recognition under various environment.
Feature
Identification Modes: Face, card, password multiple ways to choose, convenient, flexible and safe to use.
Attendance Status: User-defined function keys to switch attendance state, meeting multiple identification needs.
Card: Standard EM, Optional Mifare.
Open the Door Remotely: Remote opening through network and software management.
Security: Security incident monitoring and alarm.
Access Control Interface: Support Relay Output, Wiegand26/34 Input and output, magnetic, etc.
Infrared Sensing: Infrared sensor activation.
U Disk Download: Support U disk, user information record backup And firmware upgrade.
Multi-language: Support Global Multilingual Display.

Ulasan Produk

Tidak ada ulasan