SNBC Portable DWS

Sebelum PPN:
Rp10.999.900
Spesifikasi
Dimensions (mm)350x200x330
CPUIntel® Celeron® Processor 1037U
HDDM-SATA 32 G or 1 x 2.5\" SATA HDD 320GB optional
LCDOperator Display: 15\" TFT, Secondary Display: 12\" TFT
Viewing Angle (°)45 for dual screens adjustable
OS CompliantWindows XP / VISTA/WIN7
Memory1xDDR3 2GB
NetworkRTL8168DE PCI-E Gigabit Ethernet NIC
Power Supply (V)100-240/3.5A 47-63Hz
Sound CardAccelerator3150(256MB/lntel)RTL ALC662 @INTEL 82801G(ICH7)High Definition Audio
Video CardIntel Graphics Media

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SNBC - Portable/mobile type of dimensioning and weighing machines is the most convenient weapon for the couriers, they can get the accurate dimension and weight of the parcel on site
Feature
Real time screen display.
Data automatic upload.
Laser dimensioning : high measurement accuracy and range.
High battery capacity.

Ulasan Produk

Tidak ada ulasan