FAG Spindle Bearings Series C-2RSD-T-P4S-UL (Laher)

Sebelum PPN:
Rp5.199.900
Spesifikasi
rs min (mm)1
r1s min (mm)1
da h12 (mm)74.0
Inner Diameter d (mm)50
Outer Diameter d (mm)80
Width B (mm)16
ra max (mm)1
rb max (mm)0.3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
FAG Spindle Bearings are single row angular contact ball bearings of the highest precision. The outer envelope dimensions are standardised, so they can be interchanged with other market sector products. The FAG range of Super Precision Bearings for main spindles in machine tools is among the most sophisticated in the world and represents the highest-performance technology. FAG Spindle Bearings are available in almost all designs developed for the main spindle market. The selection can therefore accommodate almost all applicationspecific demands. Their special design features in terms of contact geometry, material selection, surface quality and lubricant guidance stand for:
• highest precision
• excellent speed-ability
• high rigidity and
• good vibration behavior
Warning
6143HCB7001-C-2RSD-T-P4S-UL
Feature
Type of Suffixes
C : Contact angle 15 °
E : Contact angle 25 °
H : High preload
L : Slight preload
M : Moderate preload
P4S : Tolerance class P4S
T : Solid window cage made from hard fabric
UL : Universal design, for example for fitting in pairs, bearing pair has slight preload in O and X arrangement
2RSD : Spindle bearing with sealing shields on both sides (in series B and HCB)

Ulasan Produk

Tidak ada ulasan

Halaman Terkait