FAG Spherical Roller Bearing BEA-XL-K-MB1-C3 Series (Laher)

Sebelum PPN:
Rp62.999.900 - Rp169.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Spherical roller bearings are part of the group of radial roller bearings. These self-retaining rolling bearings have two rows of rollers with a mutually curved raceway in the outer ring and two raceways inclined relative to the bearing axis in the inner ring. This raceway design allows these bearings to combine a range of characteristics, which are essential to many applications, in one bearing, such as angular adjustability for example. The symmetrical barrel rollers are guided by brass, sheet steel or polyamide cages
Warning
866422252-BEA-XL-K-MB1-C3
Feature
Type of Suffixes
A-MA, AS-MA : Two brass cages, guidance on outer ring, inner ring with two lateral retaining ribs and one central rib
B-FB1 : One steel cage, guidance on inner ring, inner ring with two lateral retaining ribs and one central rib
BE-XL : Two sheet steel cages, surface hardened, guidance on inner ring, X-life
BE-XL-JPA : Two sheet steel cages, surface hardened, guidance on outer ring, X-life
BEA-XL-MB1 : One brass double comb cage, guidance on inner ring, inner ring with two lateral retaining ribs, X-life
E1-XL : Two sheet steel cages, surface hardened or coated, guidance on outer ring, X-life
E1-XL-TVPB : Two window cages made from glass fibre reinforced polyamide, guidance on inner ring, X-life
E1A-XL-M : One brass double comb cage, guided by rollers, inner ring with two lateral retaining ribs, X-life
MB, B-MB : Two brass cages, guidance on inner ring, inner ring with two lateral retaining ribs and one central rib
MA1 : One brass cage, guidance on outer ring, inner ring with two lateral retaining ribs and one central rib
2RSR : Contact seal (lip seal) on both sides with sheet steel reinforcement, made from nitrile rubber (NBR); grease fill level 25% to 40%, filled with high pressure grease
2VSR : Contact seal (lip seal) on both sides with sheet steel reinforcement, made from fluoro rubber (FKM); grease fill level 60% to 100%, filled with high temperature grease

C2 : Radial internal clearance C2 (smaller than normal)
C3 : Radial internal clearance C3 (larger than normal)
C4 : Radial internal clearance C4 (larger than C3)
H40 : Without lubrication groove and lubrication holes
H40CA : 6 lubrication holes in the outer ring
H40AB : 6 lubrication holes in the inner ring
H40AC : 6 lubrication holes and one lubrication groove in the inner ring
H78(*) : 3 uniformly distributed threaded holes in one end face of the outer ring (* weight-oriented module letter, please contact us)
H151 : One 45° retaining slot in the outer ring
H151B : One 15° retaining slot in the outer ring
K : Tapered bore, taper 1:12
K30 : Tapered bore, taper 1:30
P5 : Dimensional and running accuracy in accordance with ISO tolerance class 5
S : Lubrication groove and lubrication holes in outer ring
SY : 3 lubrication holes in the outer ring, no lubrication groove
T41A : For oscillating load with restricted diameter tolerances, radial internal clearance C4
T41D : For oscillating load with restricted diameter tolerances, radial internal clearance C4, bore with thin chromium coating
W209B : Inner ring made from case hardening steel
XL : X-life bearing

Ulasan Produk

Tidak ada ulasan