FAG Self-aligning Ball Bearings E1A-XL-M-C3

Sebelum PPN:
Rp3.699.900 - Rp4.899.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Self-aligning ball bearings are particularly suitable:
- if there is skewing between the outer and inner ring (for the compensation of angular misalignments)
- for bearing arrangements with high radial loads
- for higher speeds on account of their point contact, than barrel roller bearings with line contact
- where bearings with the above-mentioned characteristics are expected to run more quietly and at lower temperatures, even at high speeds.
Warning
1397623024-E1A-XL-M-C3
Feature
Type of Suffixes
C3 : Radial internal clearance C3 (larger than normal)
CN : Radial internal clearance CN (normal)
K : Tapered bore
M : Solid brass cage
TVH : Solid cage made from glass fibre reinforced polyamide PA66
2RS : Contact seal on both sides

Ulasan Produk

Tidak ada ulasan