FAG Tapered Roller Bearings 32211-DY

Sebelum PPN:
Rp389.900
Spesifikasi
A (mm)23
Dimensions t (mm)26.75
Inner Diameter d (mm)55
Outer Diameter d (mm)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Tapered roller bearings are particularly suitable where:
- high radial loads occur
- high axial loads act on one side
- combined loads must be supported (radial and axial forces acting simultaneously)
- precise axial guidance of the shaft is required (locating bearing function)
- the bearing arrangement must have very high axial rigidity
- the bearing position is operated clearance-free or under preload (single bearings are adjusted against each other)
- high running accuracy is required
- the load carrying capacity of angular contact ball bearings is no longer sufficient and the higher speed suitability of angular contact ball bearings is not required
- the bearings are not required to compensate misalignments
- the design objective comprises compact, rigid and economical bearing arrangements with a high load carrying capacity.
Warning
1421132211-DY
Feature
Type of Suffixes
A : Modified internal construction (excluding bearings to ANSI/ABMA)
B : Increased contact angle (for bearings to DIN)
DF-A..-.. : Two tapered roller bearings matched in an X arrangement, with an intermediate ring between the outer rings. Axial internal clearance between .. and .. in μm
X : External dimensions matched to international standards (for bearings to DIN)
XL : X-life
DB-A..-.. : Two tapered roller bearings matched in an O arrangement, with an intermediate ring between the outer rings and the inner rings, axial internal clearance between .. and .. in μm
DT : Two tapered roller bearings matched in a tandem arrangement, with an intermediate ring between the outer rings
P5 : Bearing in tolerance class 5

Ulasan Produk

Tidak ada ulasan