FAG Spherical Roller Bearings Series AS-MA-T41A

Sebelum PPN:
Rp44.999.900
Spesifikasi
Y01.53
Y11.57
Y22.34
da min (mm)157
C0r (N)1800000
Cr (N)1270000
Cur (N)123000
D1 (mm)249.2
Da max (mm)283
E0.43
Inner Diameter d (mm)140
Outer Diameter d (mm)300
Width B (mm)118
ds (mm)6.3
m (kg)40.9
nG (1/minute)2000
ns (mm)12.2
r min (mm)4
ra max (mm)3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Spherical roller bearings are part of the group of radial roller bearings. These self-retaining rolling bearings have two rows of rollers with a mutually curved raceway in the outer ring and two raceways inclined relative to the bearing axis in the inner ring. This raceway design allows these bearings to combine a range of characteristics, which are essential to many applications, in one bearing, such as angular adjustability for example. The symmetrical barrel rollers are guided by brass, sheet steel or polyamide cages
Warning
37523322-AS-MA-T41A
Feature
For oscillating load with restricted diameter tolerances

Ulasan Produk

Tidak ada ulasan