FAG Radial Insert Ball Bearings 32

Sebelum PPN:
Rp309.900
Spesifikasi
W (inch)43906
d (inch)2
D1 (mm)69.77
A (mm)10
C (mm)25
C0r (N)29000
C2 (mm)25.6
Ca (mm)7
Cr (N)46000
Cur (N)1520
DSP (mm)100
Dimension S (mm)22.2
Inner Diameter d (mm)50.8
Width B (mm)55.6
f014.3
m (kg)1.22

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Radial insert ball bearings are ready-to-fit machine elements. In combination with drawn shafts, they are particularly easy to fit and suitable for the design of economical bearing arrangements. They are highly suitable where predominantly radial loads must be supported.
Warning
4080UC211-32
Feature
Spherical outer ring, location by grub screws, RSR seals on both sides

Ulasan Produk

Tidak ada ulasan