FAG Radial Insert Ball Bearings 31

Sebelum PPN:
Rp229.900
Spesifikasi
W (inch)43906
d (inch)115/16
D1 (mm)62.84
A (mm)10
C (mm)24
C0r (N)23200
C2 (mm)24.6
Ca (mm)6.5
Cr (N)37500
Cur (N)1210
DSP (mm)90
Dimension S (mm)19
Inner Diameter d (mm)49.213
Width B (mm)51.6
f014.3
m (kg)0.82

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Radial insert ball bearings are ready-to-fit machine elements. In combination with drawn shafts, they are particularly easy to fit and suitable for the design of economical bearing arrangements. They are highly suitable where predominantly radial loads must be supported.
Warning
4078UC210-31
Feature
Spherical outer ring, location by grub screws, RSR seals on both sides

Ulasan Produk

Tidak ada ulasan