INA Needle Roller Bearings Series NK95/26-XL

Sebelum PPN:
Rp789.900
Spesifikasi
m (g)490
C (mm)26
nG (1/minute)4850
Reference Speed3300
r min (mm)1
C0r (N)137000
Cr (N)83000
Cur (N)24500
Fw (mm)95
Outer Diameter d (mm)115

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Needle roller bearings are rolling bearings with a low radial section height and high load carrying capacity, which are used as non-locating bearings and are part of the group of radial needle roller bearings. These bearings comprise machined outer rings, needle roller and cage assemblies and removable inner rings, i.e. they can be supplied with or without an inner ring in accordance with the application . In contrast to the outer cups of drawn cup needle roller bearings, which are produced by forming methods, the bearing rings are machined. Due to their non-locating bearing function, the bearings cannot guide the shaft axially in any direction.
Warning
2926NK95/26-XL
Feature
Light series

Ulasan Produk

Tidak ada ulasan