INA Needle Roller Bearings Series NA6919-ZW-XL

Sebelum PPN:
Rp3.899.900
Spesifikasi
m (g)2500
nG (1/minute)4200
Reference Speed2440
r min (mm)1.1
C0r (N)440000
Cr (N)197000
Cur (N)77000
Dimension S (mm)1
F (mm)110
Inner Diameter d (mm)95
Outer Diameter d (mm)130
Width B (mm)63

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Needle roller bearings are rolling bearings with a low radial section height and high load carrying capacity, which are used as non-locating bearings and are part of the group of radial needle roller bearings. These bearings comprise machined outer rings, needle roller and cage assemblies and removable inner rings, i.e. they can be supplied with or without an inner ring in accordance with the application . In contrast to the outer cups of drawn cup needle roller bearings, which are produced by forming methods, the bearing rings are machined. Due to their non-locating bearing function, the bearings cannot guide the shaft axially in any direction.
Warning
2729NA6919-ZW-XL
Feature
Dimension series 69, double row

Ulasan Produk

Tidak ada ulasan